- Size M1 Coupling Hub
- 3 3/4" RSB
- Max. Bore 10"
| Bore Dia. [Min] | 3 3/4 in |
| Outside Dia. | 17.9 in |
| Length Through Bore | 9.94 in |
| Hub Dia. | 14 in |
| Material | Steel |
| Lock Type | Setscrew |
| Coupling Size | M10 |
| Bore Dia. [Max] | 10 in |
| Input Bore Range | 3 3/4" to 10" |
| Torque Rating [Max] | 420000 in lb |
| RPM [Max] | 1900 rpm |
| Weight | 438.0 LB |
| EAN or UPC | 97039235787 |

