- Coupling Size: M10
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Torque Rating [Max] | 420000 in lb |
| Color | Yellow |
| Insert Style | Wrap Type |
| Type | General Use, High Dampen |
| Element Durometer | 60D |
| Material | Polyurethane |
| HP @ RPM | 11662 hp @ 1750 rpm |
| RPM [Max] | 1300 rpm |
| Coupling Size | M10 |
| Hardness | 60 Shore D |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 33.0 LB |
| EAN or UPC | 97039235947 |

