- High Temperature Insert for Size M10 Coupling
- Red
| RPM [Max] | 1300 rpm |
| Type | High Temperature, High Dampen |
| HP @ RPM | 11662 hp @ 1750 rpm |
| Material | Polyurethane |
| Temperature Range [Max] | 350 °F |
| Insert Style | One Piece, Wrap |
| Color | Red |
| Temperature Range [Min] | 20 °F |
| Coupling Size | M10 |
| Element Durometer | 90A |
| Torque Rating [Max] | 420000 in lb |
| Weight | 33.0 LB |
| EAN or UPC | 97039236036 |

