- Holding Ring for Size M10 Coupling
- Steel
| Material | Steel |
| Coupling Size | M10 |
| Outside Dia. | 19.875 in |
| Weight | 48.0 LB |
| EAN or UPC | 97039236081 |
| Material | Steel |
| Coupling Size | M10 |
| Outside Dia. | 19.875 in |
| Weight | 48.0 LB |
| EAN or UPC | 97039236081 |