- Size M1 Coupling Hub
- 4" RSB
- Max. Bore 13 1/4"
| Coupling Size | M12 |
| Torque Rating [Max] | 960000 in lb |
| Outside Dia. | 23.9 in |
| Length Through Bore | 11.45 in |
| Hub Dia. | 18 1/2 in |
| Material | Steel |
| RPM [Max] | 1400 rpm |
| Lock Type | Setscrew |
| Input Bore Range | 4" to 13 1/4" |
| Bore Dia. [Max] | 13 1/4 in |
| Bore Dia. [Min] | 4 in |
| Weight | 500.0 LB |
| EAN or UPC | 97039236555 |

