- Holding Ring for Size M12 Coupling
- Steel
| Material | Steel |
| Coupling Size | M12 |
| Outside Dia. | 27.6 in |
| Weight | 250.0 LB |
| EAN or UPC | 97039236777 |
| Material | Steel |
| Coupling Size | M12 |
| Outside Dia. | 27.6 in |
| Weight | 250.0 LB |
| EAN or UPC | 97039236777 |