- High Temperature Insert for Size M13 Coupling
- Red
| Element Durometer | 90A |
| Torque Rating [Max] | 1.9e+006 in lb |
| Color | Red |
| Type | High Temperature, High Dampen |
| Coupling Size | M13 |
| HP @ RPM | 36176 hp @ 1200 rpm |
| Temperature Range [Min] | 20 °F |
| RPM [Max] | 700 rpm |
| Material | Polyurethane |
| Temperature Range [Max] | 350 °F |
| Insert Style | One Piece, Wrap |
| Weight | 300.0 LB |

