- Holding Ring for Size M13 Coupling
- Steel
| Coupling Size | M13 |
| Material | Steel |
| Outside Dia. | 34.62 in |
| Weight | 75.0 LB |
| EAN or UPC | 97039237576 |
| Coupling Size | M13 |
| Material | Steel |
| Outside Dia. | 34.62 in |
| Weight | 75.0 LB |
| EAN or UPC | 97039237576 |