- Size M1 Coupling Hub
- 7" RSB
- Max. Bore 16"
| Outside Dia. | 30 in |
| Input Bore Range | 7" to 16" |
| Hub Dia. | 24 in |
| Bore Dia. [Max] | 16 in |
| Coupling Size | M13 |
| RPM [Max] | 110 rpm |
| Torque Rating [Max] | 1.9e+006 in lb |
| Length Through Bore | 10.9 in |
| Bore Dia. [Min] | 7 in |
| Material | Steel |
| Weight | 1.6 LB |

