- Coupling Size: M1
- Insert Style: Wrap Type
- Material: Polyurethane
- Orange
| Temperature Range [Min] | -20 °F |
| Insert Style | Wrap Type |
| Temperature Range [Max] | 250 °F |
| Torque Rating [Max] | 4560 in lb |
| Coupling Size | M1 |
| HP @ RPM | 126.62 hp @ 1750 rpm |
| RPM [Max] | 6500 rpm |
| Type | High Torque, Medium Dampen |
| Element Durometer | 70D |
| Material | Polyurethane |
| Hardness | 70 Shore D |
| Color | Orange |
| Weight | 1.0 LB |
| EAN or UPC | 97039240866 |

