- Size M1 Spacer Flange
- 1 3/8" Bore
| Material | Steel |
| Coupling Size | M1 |
| Length Through Bore | 1.7 in |
| Outside Dia. | 3.9375 in |
| Torque Rating [Max] | 1260 in lb |
| Hub Dia. | 2.825 in |
| RPM [Max] | 11000 rpm |
| Weight | 2.0 LB |
| Material | Steel |
| Coupling Size | M1 |
| Length Through Bore | 1.7 in |
| Outside Dia. | 3.9375 in |
| Torque Rating [Max] | 1260 in lb |
| Hub Dia. | 2.825 in |
| RPM [Max] | 11000 rpm |
| Weight | 2.0 LB |