Skip to content Skip to navigation menu
Atra-FlexM1SPACER5.00

M1SPACER5.00

Millennium® Jaw Coupling Spacer
Item #105818725
  • Size M1 Spacer
  • 5" BSE
Atra-FlexM1SPACER5.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M1 Spacer
  • 5" BSE
Material Steel
Outside Dia. 3.9375 in
Coupling Size M1
Between Shaft Ends 5 in
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison