- Size M1 Bushed Coupling Hub
- Using QD® JA Bushing
- 1/2" Minimum Bore
- 1 3/16" Maximum Bore
| Outside Dia. | 3.15 in |
| Length Through Bore | 1.7 in |
| Hub Dia. | 2 7/8 in |
| Coupling Size | M1 |
| Input Bore Range | 1/2" to 1 3/16" |
| Material | Steel |
| Bore Dia. [Max] | 1 3/16 in |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | QD® |
| Bushing Series | JA |
| RPM [Max] | 11000 rpm |
| Weight | 1.6 LB |

