Skip to content Skip to navigation menu
Atra-FlexM2 RING

M2 RING

Atra-Flex® Millenium® (M-Series) Ring
Item #101869930
  • Holding Ring for Size M2 Coupling
  • Steel
Atra-FlexM2 RING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Holding Ring for Size M2 Coupling
  • Steel
Outside Dia. 4.82 in
Coupling Size M2
Material Steel
Weight 2.0 LB
EAN or UPC 97039258489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison