- Size M2 Spacer
- 3" BSE
| Coupling Size | M2 |
| Outside Dia. | 4.75 in |
| Between Shaft Ends | 3 in |
| Material | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 97039259691 |
| Coupling Size | M2 |
| Outside Dia. | 4.75 in |
| Between Shaft Ends | 3 in |
| Material | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 97039259691 |