- Size M2 Spacer
- 4 1/2" BSE
| Material | Steel |
| Outside Dia. | 4.75 in |
| Between Shaft Ends | 4 1/2 in |
| Coupling Size | M2 |
| Weight | 5.0 LB |
| EAN or UPC | 97039260338 |
| Material | Steel |
| Outside Dia. | 4.75 in |
| Between Shaft Ends | 4 1/2 in |
| Coupling Size | M2 |
| Weight | 5.0 LB |
| EAN or UPC | 97039260338 |