- Size M2 Spacer
- 5" BSE
| Coupling Size | M2 |
| Material | Steel |
| Between Shaft Ends | 5 in |
| Outside Dia. | 4.75 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039260635 |
| Coupling Size | M2 |
| Material | Steel |
| Between Shaft Ends | 5 in |
| Outside Dia. | 4.75 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039260635 |