- Size M2 Spacer Flange
- 2 1/8" Bore
| Torque Rating [Max] | 3000 in lb |
| Length Through Bore | 2 in |
| Hub Dia. | 3 1/2 in |
| RPM [Max] | 8800 rpm |
| Coupling Size | M2 |
| Outside Dia. | 4.75 in |
| Material | Steel |
| Weight | 5.0 LB |
| Torque Rating [Max] | 3000 in lb |
| Length Through Bore | 2 in |
| Hub Dia. | 3 1/2 in |
| RPM [Max] | 8800 rpm |
| Coupling Size | M2 |
| Outside Dia. | 4.75 in |
| Material | Steel |
| Weight | 5.0 LB |