- Size M2 Floating Shaft Jaw Coupling Hub w/o Boss
- .609" RSB
- Max. Bore 2 1/4"
| Torque Rating [Max] | 3000 in lb |
| Outside Dia. | 4.82 in |
| Hub Dia. | 3 1/2 in |
| Input Bore Range | .609" to 2 1/4" |
| Coupling Size | M2 |
| Bore Dia. [Min] | 0.6090 in |
| RPM [Max] | 8800 rpm |
| Length Through Bore | 2.25 in |
| Bore Dia. [Max] | 2 1/4 in |
| Weight | 4.3 LB |

