Skip to content Skip to navigation menu
Atra-FlexM2SPACER3.5

M2SPACER3.5

Millennium® Jaw Coupling Spacer
Item #101809460
  • Size M2 Spacer
  • 3 1/2" BSE
Atra-FlexM2SPACER3.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M2 Spacer
  • 3 1/2" BSE
Material Steel
Outside Dia. 4.75 in
Between Shaft Ends 3 1/2 in
Coupling Size M2
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison