Skip to content Skip to navigation menu
Atra-FlexM2SPACER7.5

M2SPACER7.5

Millennium® Jaw Coupling Spacer
Item #105778932
  • Size M2 Spacer
  • 7 1/2" BSE
Atra-FlexM2SPACER7.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M2 Spacer
  • 7 1/2" BSE
Between Shaft Ends 7 1/2 in
Material Steel
Coupling Size M2
Outside Dia. 4.75 in
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison