- Size M2 Bushed Coupling Hub
- Using QD® SDS Bushing
- 1/2" Minimum Bore
- 2" Maximum Bore
| RPM [Max] | 8800 rpm |
| Bore Dia. [Max] | 2 in |
| Hub Dia. | 3 1/2 in |
| Coupling Size | M2 |
| Length Through Bore | 2.2 in |
| Outside Dia. | 3.9 in |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Input Bore Range | 1/2" to 2" |
| Bushing Type | QD® |
| Bushing Series | SDS |
| Weight | 4.0 LB |
| EAN or UPC | 843424026719 |

