- Size M2 Bushed Coupling Hub
- Using QD® SH Bushing
- 1/2" Minimum Bore
- 1 11/16" Maximum Bore
| RPM [Max] | 8800 rpm |
| Bore Dia. [Max] | 1 11/16 in |
| Coupling Size | M2 |
| Bushing Type | QD® |
| Bushing Series | SH |
| Material | Steel |
| Length Through Bore | 2.2 in |
| Hub Dia. | 3 1/2 in |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. | 3.9 in |
| Input Bore Range | 1/2" to 1 11/16" |
| Weight | 4.0 LB |

