- Size M3 Bushed Coupling Hub
- Using QD® SK Bushing
- 1/2" Minimum Bore
- 2 1/2" Maximum Bore
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 2.45 in |
| Outside Dia. | 4.9 in |
| Hub Dia. | 4 in |
| Bushing Type | QD® |
| Bushing Series | SK |
| RPM [Max] | 7000 rpm |
| Input Bore Range | 1/2 to 2 5/8" |
| Material | Steel |
| Coupling Size | M3 |
| Bore Dia. [Max] | 2 5/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039268297 |

