- Holding Ring for Size M3 Floating Shaft Coupling
- Steel
| Material | Steel |
| Coupling Size | M3 |
| Outside Dia. | 6 in |
| Weight | 2.0 LB |
| EAN or UPC | 97039268822 |
| Material | Steel |
| Coupling Size | M3 |
| Outside Dia. | 6 in |
| Weight | 2.0 LB |
| EAN or UPC | 97039268822 |