- Size M3 Spacer
- 3" BSE
| Between Shaft Ends | 3 in |
| Material | Steel |
| Coupling Size | M3 |
| Outside Dia. | 5.515 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039269577 |
| Between Shaft Ends | 3 in |
| Material | Steel |
| Coupling Size | M3 |
| Outside Dia. | 5.515 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039269577 |