- Size M3 Spacer
- 7 1/4" BSE
| Between Shaft Ends | 7 1/4 in |
| Outside Dia. | 5.515 in |
| Coupling Size | M3 |
| Material | Steel |
| Weight | 8.0 LB |
| EAN or UPC | 97039270597 |
| Between Shaft Ends | 7 1/4 in |
| Outside Dia. | 5.515 in |
| Coupling Size | M3 |
| Material | Steel |
| Weight | 8.0 LB |
| EAN or UPC | 97039270597 |