- Size M3 Spacer Flange
- RSB
- Max. Bore 2 7/8"
| Outside Dia. | 5.515 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 2 7/8 in |
| Length Through Bore | 2.375 in |
| RPM [Max] | 7000 rpm |
| Torque Rating [Max] | 5760 in lb |
| Coupling Size | M3 |
| Material | Steel |
| Hub Dia. | 4 in |
| Weight | 9.5 LB |

