Skip to content Skip to navigation menu
Atra-FlexM3SPACER5.0

M3SPACER5.0

Millennium® Jaw Coupling Spacer
Item #103341295
  • Size M3 Spacer
  • 5" BSE
Atra-FlexM3SPACER5.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M3 Spacer
  • 5" BSE
Between Shaft Ends 5 in
Coupling Size M3
Material Steel
Outside Dia. 5.515 in
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison