- Size M3 Bushed Coupling Hub
- Using Split Taper B Bushing
- 1/2" Minimum Bore
- 2 7/16" Maximum Bore
| Length Through Bore | 2.45 in |
| Input Bore Range | 1/2" to 2 7/16" |
| Hub Dia. | 4 in |
| Bushing Series | B |
| RPM [Max] | 7000 rpm |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | M3 |
| Bushing Type | Split Taper |
| Outside Dia. | 4.9 in |
| Material | Steel |
| Bore Dia. [Max] | 2 7/16 in |
| Weight | 7.6 LB |

