- Size M4 Bushed Coupling Hub
- Using QD® SF Bushing
- 1/2" Minimum Bore
- 2 13/16" Maximum Bore
| Bushing Series | SF |
| Input Bore Range | 1/2" to 2 15/16" |
| Bushing Type | QD® |
| Coupling Size | M4 |
| Outside Dia. | 6.4 in |
| Material | Steel |
| Hub Dia. | 5 1/2 in |
| RPM [Max] | 5300 rpm |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 3.2 in |
| Bore Dia. [Max] | 2 15/16 in |
| Weight | 8.0 LB |
| EAN or UPC | 97039280343 |

