- Coupling Size: M4
- Insert Style: Wrap Type
- Material: Polyurethane
- Orange
| Coupling Size | M4 |
| Color | Orange |
| Material | Polyurethane |
| RPM [Max] | 3600 rpm |
| Type | High Torque, Medium Dampen |
| Temperature Range [Max] | 250 °F |
| Insert Style | Wrap Type |
| Hardness | 70 Shore D |
| Element Durometer | 70D |
| Torque Rating [Max] | 23940 in lb |
| HP @ RPM | 665 hp @ 1750 rpm |
| Temperature Range [Min] | -20 °F |
| Weight | 2.0 LB |
| EAN or UPC | 97039280671 |

