- Size M4 Spacer
- 3 3/4" BSE
| Coupling Size | M4 |
| Between Shaft Ends | 3 3/4 in |
| Outside Dia. | 6.95 in |
| Material | Steel |
| Weight | 13.0 LB |
| EAN or UPC | 97039281548 |
| Coupling Size | M4 |
| Between Shaft Ends | 3 3/4 in |
| Outside Dia. | 6.95 in |
| Material | Steel |
| Weight | 13.0 LB |
| EAN or UPC | 97039281548 |