- Size M4 Spacer
- 4" BSE
| Between Shaft Ends | 4 in |
| Coupling Size | M4 |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039281647 |
| Between Shaft Ends | 4 in |
| Coupling Size | M4 |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039281647 |