- Size M4 Spacer
- 5 1/2" BSE
| Coupling Size | M4 |
| Material | Steel |
| Between Shaft Ends | 5 1/2 in |
| Outside Dia. | 6.95 in |
| Weight | 14.0 LB |
| EAN or UPC | 97039281975 |
| Coupling Size | M4 |
| Material | Steel |
| Between Shaft Ends | 5 1/2 in |
| Outside Dia. | 6.95 in |
| Weight | 14.0 LB |
| EAN or UPC | 97039281975 |