- Size M4 Floating Shaft Jaw Coupling Hub w/o Boss
- 15/16" RSB
- Max. Bore 3 3/8"
| Bore Dia. [Max] | 3 3/8 in |
| Bore Dia. [Min] | 15/16 in |
| Coupling Size | M4 |
| RPM [Max] | 5300 rpm |
| Hub Dia. | 5 1/2 in |
| Input Bore Range | 15/16" to 3 3/8" |
| Torque Rating [Max] | 12600 in lb |
| Outside Dia. | 7.6 in |
| Length Through Bore | 3.25 in |
| Weight | 14.75 LB |

