Skip to content Skip to navigation menu
Atra-FlexM4SPACER10.5

M4SPACER10.5

Millennium® Jaw Coupling Spacer
Item #102354722
  • Size M4 Spacer
  • 10 1/2" BSE
Atra-FlexM4SPACER10.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M4 Spacer
  • 10 1/2" BSE
Material Steel
Between Shaft Ends 10 1/2 in
Coupling Size M4
Outside Dia. 6.95 in
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison