- Size M4 Bushed Coupling Hub
- Using Split Taper Q1 Bushing
- 3/4" Minimum Bore
- 2 11/16" Maximum Bore
| Material | Steel |
| Input Bore Range | 3/4" to 2 11/16" |
| Hub Dia. | 5 1/2 in |
| Bore Dia. [Min] | 3/4 in |
| Outside Dia. | 6.4 in |
| Bushing Series | Q1 |
| RPM [Max] | 5300 rpm |
| Length Through Bore | 3.2 in |
| Coupling Size | M4 |
| Bore Dia. [Max] | 2 11/16 in |
| Bushing Type | Split Taper |
| Weight | 14.4 LB |

