- Size M4 Bushed Coupling Hub
- Using 2525 Taper-Lock Bushing
- 1/2" Minimum Bore
- 2 1/2" Maximum Bore
| Length Through Bore | 3.2 in |
| RPM [Max] | 5300 rpm |
| Coupling Size | M4 |
| Hub Dia. | 5 1/2 in |
| Material | Steel |
| Input Bore Range | 1/2" to 2 1/2" |
| Outside Dia. | 6.4 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 1/2 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 2525 |
| Weight | 14.4 LB |

