- High Temperature Insert for Size M5 Coupling
- Red
| Material | Polyurethane |
| Type | High Temperature, High Dampen |
| HP @ RPM | 800 hp @ 1750 rpm |
| Torque Rating [Max] | 28800 in lb |
| Temperature Range [Min] | 20 °F |
| Insert Style | One Piece, Wrap |
| RPM [Max] | 2800 rpm |
| Element Durometer | 90A |
| Coupling Size | M5 |
| Temperature Range [Max] | 350 °F |
| Color | Red |
| Weight | 4.0 LB |
| EAN or UPC | 97039289896 |

