- Size M5 Spacer
- 3" BSE
| Coupling Size | M5 |
| Outside Dia. | 8.86 in |
| Between Shaft Ends | 3 in |
| Material | Steel |
| Weight | 30.0 LB |
| EAN or UPC | 97039292063 |
| Coupling Size | M5 |
| Outside Dia. | 8.86 in |
| Between Shaft Ends | 3 in |
| Material | Steel |
| Weight | 30.0 LB |
| EAN or UPC | 97039292063 |