- Size M5 Spacer
- 3 1/2" BSE
| Between Shaft Ends | 3 1/2 in |
| Material | Steel |
| Outside Dia. | 8.86 in |
| Coupling Size | M5 |
| Weight | 30.0 LB |
| EAN or UPC | 97039292247 |
| Between Shaft Ends | 3 1/2 in |
| Material | Steel |
| Outside Dia. | 8.86 in |
| Coupling Size | M5 |
| Weight | 30.0 LB |
| EAN or UPC | 97039292247 |