- Size M5 Spacer
- 5 1/2" BSE
| Outside Dia. | 8.86 in |
| Coupling Size | M5 |
| Material | Steel |
| Between Shaft Ends | 5 1/2 in |
| Weight | 31.0 LB |
| EAN or UPC | 97039292964 |
| Outside Dia. | 8.86 in |
| Coupling Size | M5 |
| Material | Steel |
| Between Shaft Ends | 5 1/2 in |
| Weight | 31.0 LB |
| EAN or UPC | 97039292964 |