- Size M5 Floating Shaft Jaw Coupling Hub w/o Boss
- 1.1" RSB
- Max. Bore 4 1/2"
| Coupling Size | M5 |
| Outside Dia. | 9.7 in |
| Hub Dia. | 6 1/2 in |
| Input Bore Range | 1.1" to 4 1/2" |
| Torque Rating [Max] | 28800 in lb |
| RPM [Max] | 4200 rpm |
| Length Through Bore | 4.5 in |
| Bore Dia. [Min] | 1.1000 in |
| Bore Dia. [Max] | 4 1/2 in |
| Weight | 31.0 LB |

