- Size M5 Flywheel Coupling Hub
- 1/2" RSB
- Max. Bore 4 1/2"
| Torque Rating [Max] | 48000 in lb |
| Length Through Bore | 2.115 in |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. | 18.375 in |
| RPM [Max] | 2500 rpm |
| Input Bore Range | 1/2" to 4 1/2" |
| Bore Dia. [Max] | 4 1/2 in |
| Coupling Size | M5 |
| Weight | 7.0 LB |

