- Size M5 Horizontal Shear Male Hub
- 1" RSB
- Max. Bore 4 1/2"
| Outside Dia. | 8.86 in |
| Input Bore Range | 1" to 4 1/2" |
| Hub Dia. | 5.8 in |
| Coupling Size | M5 |
| Torque Rating [Max] | 28800 in lb |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 3.35 in |
| Material | Steel |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 4 1/2 in |
| RPM [Max] | 4200 rpm |
| Weight | 24.4 LB |

