Skip to content Skip to navigation menu
Atra-FlexM5SPACER3.75

M5SPACER3.75

Millennium® Jaw Coupling Spacer
Item #102573442
  • Size M5 Spacer
  • 3 3/4" BSE
Atra-FlexM5SPACER3.75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M5 Spacer
  • 3 3/4" BSE
Coupling Size M5
Material Steel
Outside Dia. 8.86 in
Between Shaft Ends 3 3/4 in
Weight 5.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison