Skip to content Skip to navigation menu
Atra-FlexM5SPACER5.0

M5SPACER5.0

Millennium® Jaw Coupling Spacer
Item #102601816
  • Size M5 Spacer
  • 5" BSE
Atra-FlexM5SPACER5.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M5 Spacer
  • 5" BSE
Between Shaft Ends 5 in
Outside Dia. 8.86 in
Coupling Size M5
Material Steel
Weight 6.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison