- Size M5 Bushed Coupling Hub
- Using Split Taper R1 Bushing
- 1 1/8" Minimum Bore
- 3 3/4" Maximum Bore
| RPM [Max] | 4200 rpm |
| Outside Dia. | 8.15 in |
| Bore Dia. [Max] | 3 3/4 in |
| Bushing Type | Split Taper |
| Length Through Bore | 4.44 in |
| Bushing Series | R1 |
| Bore Dia. [Min] | 1 1/8 in |
| Input Bore Range | 1 1/8" to 3 3/4" |
| Coupling Size | M5 |
| Material | Steel |
| Hub Dia. | 6 1/2 in |
| Weight | 28.8 LB |

