Skip to content Skip to navigation menu
Atra-FlexM6 RING

M6 RING

Atra-Flex® Millenium® (M-Series) Ring
Item #100817048
  • Holding Ring for Size M6 Coupling
  • Steel
Atra-FlexM6 RING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Holding Ring for Size M6 Coupling
  • Steel
Coupling Size M6
Material Steel
Outside Dia. 11.8 in
Weight 16.0 LB
EAN or UPC 97039348746
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison